Thermal Carafe, Black 1.9L /1 Pk.
- Mfr # 36029.0001
- Zoro # G605978817
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Type
Vacuum
Material
Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36029.0001
- Zoro #
- G605978817
- UPC #
- 72504069166
- Country of Origin
- United States
Details
- Item
- Storage Ware
- Type
- Vacuum
- Material
- Stainless Steel
- Color
- Black
Description
1.9 litre thermal carafes holds 1.9 litres or 64 ounces (12 cups) of coffee or other hot beverage. unbreakable stainless steel interior and exterior. vacuum insulation keeps beverages hot for hours. brew through lid allows direct brewing. fits on bunn thermal carafe and twin thermal carafe brewers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.