Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra NX Hopper, 3 gal., White

  • Mfr # 58000.0604

  • Zoro # G216555933


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Number of Dispensers
2
Material
Plastic
Overall Width
20 in
Overall Depth
30 in
Maximum Cup Height
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58000.0604
Zoro #
G216555933
UPC #
072504396583
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Depth
30 in
Maximum Cup Height
10 3/8 in
Overall Height
16 in

Details

Number of Dispensers
2
Material
Plastic
Item
Frozen Slushy Machine
Color
White
Capacity
3 gal

Description

Frozen Slushy Machine, Number of Dispensers 2, Capacity 3 gal, Color White, Maximum Cup Height 10 3/8 in, Overall Height 16 in, Overall Width 20 in, Overall Depth 30 in, Wattage Not Applicable, Current Not Applicable, Voltage Not Applicable, Material Plastic, Refrigerant Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.