Zoro Homepage

Warmer, Coffee , Single Pot, 120V

  • Mfr # 6450.0004

  • Zoro # G002231577


product price: $96.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450.0004
Zoro #
G002231577
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel Exterior | Steel Warming Plates ;Width: 6 1/2" | 165 Mm ;Height: 2 1/2" | 64 Mm ;Voltage: 120 V Ac ;Electrical Wattage: 100 ;Coating: Enamel Warming Plates ;Outer Diameter: 4 1/2" Warming Plates | 114 Mm Warming;Plates ;In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.