Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WaterFiltrationSystem, 5micron, 155/8inH

  • Mfr # 56000.0024

  • Zoro # G605781516


product price: $218.99
/ea
Free Shipping & Returns

Key Features

For Use With
Food Service
Features
Auto-Leveling Technology, Quick Connect Valve-In-Head Design, Modular Filter Head Manifold Design
Application
Backroom Package/Combo System
Reduces
Chlorine Taste, Scale
Overall Height
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56000.0024
Zoro #
G605781516
UPC #
072504362205
Country of Origin
United States

Dimensions

Overall Height
15 5/8 in
Diameter
6 1/8 in
Connection Size
3/8 in

Details

Item
Water Filter
For Use With
Food Service
Features
Auto-Leveling Technology, Quick Connect Valve-In-Head Design, Modular Filter Head Manifold Design
Application
Backroom Package/Combo System
Reduces
Chlorine Taste, Scale
Flow Rate
1.5 gpm
Standards
NSF 42
Filter Media
Carbon
Micron Rating
5 micron
Service Life
10,000 gal
Cv Flow Factor
1.5 gpm
Maximum Pressure
125 psi
Shell Material
Plastic
RoHS Compliant
No
Minimum Temperature
40 Degrees F
Seal Material
Ethylene Propylene Rubber
Maximum Temperature
100 Degrees F
Minimum Pressure
20 psi

Description

Water Filtration System, Reduces Chlorine Taste, Scale, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 15 5/8 in, Width 6 1/8 in, Service Life 10,000 gal, Includes Valve Not Applicable, Flow Rate 1.5 gpm, Application Backroom Package/Combo System, Ice Machines, Compatible Mfr. Model Number 56000.0024, Connection Type Quick-Connect, Cv Flow Factor 1.5 gpm, Filter Media Carbon, Housing Material Plastic, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.