Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 X 4- 3/4 X 6.5

  • Mfr # B932S000038-6.5

  • Zoro # G922628150


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.75 in
Min. Outside Dia. Tolerance
4.805 in
Length Tolerance
Up to 0.25
Length
6.5 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932S000038-6.5
Zoro #
G922628150
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.75 in
Min. Outside Dia. Tolerance
4.805 in
Length Tolerance
Up to 0.25
Length
6.5 in
Max. Outside Dia. Tolerance
4.821 in

Details

Item
Cast Bronze Bar STFT
Color
Bronze
Material
SAE 660/C93200

Description

Bunting Bearings LLC 0 X 4- 3/4 X 6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.