Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 X 7- 1/2 X 6.5

  • Mfr # B932S000060-6.5

  • Zoro # G622628399


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Max. Outside Dia. Tolerance
7.61 in
Outside Dia.
7.5 in
Min. Outside Dia. Tolerance
7.578 in
Color
Bronze
Length Tolerance
Up to 0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932S000060-6.5
Zoro #
G622628399
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
7.61 in
Outside Dia.
7.5 in
Min. Outside Dia. Tolerance
7.578 in
Length Tolerance
Up to 0.25
Length
6.5 in

Details

Color
Bronze
Item
Cast Bronze Bar STFT
Material
SAE 660/C93200

Description

Bunting Bearings LLC 0 X 7- 1/2 X 6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.