1-1/2 X 1-3/4 X 1/2 SAE 841 Sleeve Bearing

  • Mfr # EP242808

  • Zoro # G922628518


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Color
Bronze
Length
0.5 in
Outside Dia.
1.75 in
Inside Dia.
1.5 in
Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP242808
Zoro #
G922628518
UPC #
717905138423
Country of Origin
United States

Dimensions

Length
0.5 in
Outside Dia.
1.75 in
Inside Dia.
1.5 in

Details

Color
Bronze
Item
SAE 841
Material
SAE 841

Description

Bunting Bearings LLC 1-1/2 X 1-3/4 X 1/2 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.