Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 X 2 X 2 SAE 841 Sleeve Bearing

  • Mfr # EP243232

  • Zoro # G522628420


product price: $17.25
/ea

Key Features

Inside Dia.
1.5 in
Length
2 in
Color
Bronze
Outside Dia.
2 in
Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP243232
Zoro #
G522628420
UPC #
717905077876
Country of Origin
United States

Dimensions

Inside Dia.
1.5 in
Length
2 in
Outside Dia.
2 in

Details

Item
SAE 841
Color
Bronze
Material
SAE 841

Description

Bunting Bearings LLC 1-1/2 X 2 X 2 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.