Zoro Homepage

1-1/2 X 2 X 6-1/2 SAE 841 PM Bar

  • Mfr # ET1216

  • Zoro # G322629177


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1.5 in
Outside Diameter
2 in
Tolerances
Stock to Finish To
Material
SAE 841
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1216
Zoro #
G322629177
UPC #
717905087257
Country of Origin
United States

Dimensions

Inside Diameter
1.5 in
Outside Diameter
2 in
Length
6.5 in

Details

Item
SAE 841
Tolerances
Stock to Finish To
Material
SAE 841
Color
Bronze

Description

Bunting Bearings LLC 1-1/2 X 2 X 6-1/2 SAE 841 PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.