
1-1/2 X 3-1/2 X 3/16 Dri Plane Thrust Washer
Mfr # DPEW245603
Zoro # G722628169
product price: $16.49
/eaKey Features
Outside Dia. (In.)
3.5 in
Inside Dia. (In.)
1.5 in
Construction Material
DriPlane/CTG 1001-k23
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPEW245603
Zoro #
G722628169
UPC #
717905237584
Country of Origin
United States
Dimensions
Outside Dia. (In.)
3.5 in
Inside Dia. (In.)
1.5 in
Details
Item
DriPlane/CTG 1001-k23
Construction Material
DriPlane/CTG 1001-k23
Description
Bunting Bearings LLC 1-1/2 X 3-1/2 X 3/16 Dri Plane Thrust Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.