Zoro Homepage

1-1/4 X 1-11/16 X 1/8 SAE 841 Thrust Washer

  • Mfr # EW202702

  • Zoro # G322628422


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Construction Material
SAE 841
Inside Dia. (In.)
1.25 in
Outside Dia. (In.)
1.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW202702
Zoro #
G322628422
UPC #
717905089282
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.25 in
Outside Dia. (In.)
1.688 in

Details

Construction Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 1-1/4 X 1-11/16 X 1/8 SAE 841 Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.