1-1/4 X 1-1/2 X 1-1/2 Teflon Composite Bearing

  • Mfr # BNW202412

  • Zoro # G522628437


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Inside Dia.
1.25 in
Color
Black
Material
PTFE
Length
1.5 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNW202412
Zoro #
G522628437
UPC #
717905309748
Country of Origin
United States

Dimensions

Inside Dia.
1.25 in
Length
1.5 in
Outside Dia.
1.5 in

Details

Color
Black
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 1-1/4 X 1-1/2 X 1-1/2 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.