Zoro Homepage

1-1/4 X 1-3/8 X 2 BNW SLEEVE

  • Mfr # BNW202216

  • Zoro # G722628190


product price: $9.85
/ea

Key Features

Inside Dia.
1.25 in
Outside Dia.
1.375 in
Length
2 in
Color
Black
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW202216
Zoro #
G722628190
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.25 in
Outside Dia.
1.375 in
Length
2 in

Details

Item
PTFE
Color
Black
Material
PTFE

Description

Bunting Bearings LLC 1-1/4 X 1-3/8 X 2 BNW SLEEVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.