
1-1/4 X 2 X 1/16 Extra Oil PM Thrust Washer
Mfr # EXEW203201
Zoro # G722628213
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Outside Dia. (In.)
2 in
Construction Material
SAE 841 Extra
Inside Dia. (In.)
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXEW203201
Zoro #
G722628213
UPC #
717905216350
Country of Origin
United States
Dimensions
Outside Dia. (In.)
2 in
Inside Dia. (In.)
1.25 in
Details
Construction Material
SAE 841 Extra
Item
SAE 841 Extra
Description
Bunting Bearings LLC 1-1/4 X 2 X 1/16 Extra Oil PM Thrust Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.