Zoro Homepage

1-1/4 X 3-1/2 X 6-1/2 SAE 841 PM Bar

  • Mfr # ET1028

  • Zoro # G522628444


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.5 in
Tolerances
Stock to Finish To
Inside Diameter
1.25 in
Length
6.5 in
Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET1028
Zoro #
G522628444
UPC #
717905087219
Country of Origin
United States

Dimensions

Outside Diameter
3.5 in
Inside Diameter
1.25 in
Length
6.5 in

Details

Tolerances
Stock to Finish To
Item
SAE 841
Material
SAE 841
Color
Bronze

Description

Bunting Bearings LLC 1-1/4 X 3-1/2 X 6-1/2 SAE 841 PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.