Shop BUNTING BEARINGS
See all product information
Create Account
1-1/4 X1-1/2X1-1/2X1-3/4X3/16 SAE 841 Flange Bearing
- Mfr # EF202424
- Zoro # G222629123
product price:Â
$
5.55
/ea
Sold in multiples of 2 for $11.10
Key Features
System of Measurement
Inch
Overall Length
1-1/2 in
Outside Dia.
1.5 in
Bearing Material
SAE 841
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EF202424
- Zoro #
- G222629123
- UPC #
- 717905073298
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Outside Dia.
- 1.5 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Material
- SAE 841
Description
Bunting Bearings LLC 1-1/4 X1-1/2X1-1/2X1-3/4X3/16 SAE 841 Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.