1-1/8 X 1-1/2 X 1-1/2 SAE 841 Sleeve Bearing

  • Mfr # EP182424

  • Zoro # G322629030


product price:  $10.45
/ea

Key Features

Outside Dia.
1.5 in
Material
SAE 841
Inside Dia.
1.125 in
Color
Bronze
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP182424
Zoro #
G322629030
UPC #
717905076961
Country of Origin
United States

Dimensions

Outside Dia.
1.5 in
Inside Dia.
1.125 in
Length
1.5 in

Details

Material
SAE 841
Color
Bronze
Item
SAE 841

Description

Bunting Bearings LLC 1-1/8 X 1-1/2 X 1-1/2 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.