1-1/8 X 1-3/8 X 1-1/4 SAE 841 Sleeve Bearing

  • Mfr # EP182220

  • Zoro # G522629175


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Outside Dia.
1.375 in
Length
1.25 in
Color
Bronze
Material
SAE 841
Inside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP182220
Zoro #
G522629175
UPC #
717905076886
Country of Origin
United States

Dimensions

Outside Dia.
1.375 in
Length
1.25 in
Inside Dia.
1.125 in

Details

Item
SAE 841
Color
Bronze
Material
SAE 841

Description

Bunting Bearings LLC 1-1/8 X 1-3/8 X 1-1/4 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.