1-1/8 X 1-3/8 X 1 SAE 841 Sleeve Bearing
- Mfr # EP182216
- Zoro # G222628270
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Inside Dia.
1.125 in
Outside Dia.
1.375 in
Length
1 in
Material
SAE 841
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP182216
- Zoro #
- G222628270
- UPC #
- 717905076879
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1.125 in
- Outside Dia.
- 1.375 in
- Length
- 1 in
Details
- Item
- SAE 841
- Material
- SAE 841
- Color
- Bronze
Description
Bunting Bearings LLC 1-1/8 X 1-3/8 X 1 SAE 841 Sleeve Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.