1-3/8 X 1-5/8 X 1 Teflon Composite Bearing

  • Mfr # BNW222608

  • Zoro # G522629137


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
PTFE
Color
Black
Inside Dia.
1.375 in
Outside Dia.
1.625 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW222608
Zoro #
G522629137
UPC #
717905309786
Country of Origin
United States

Dimensions

Inside Dia.
1.375 in
Outside Dia.
1.625 in
Length
1 in

Details

Material
PTFE
Color
Black
Item
PTFE

Description

Bunting Bearings LLC 1-3/8 X 1-5/8 X 1 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.