1-7/16 X 1-3/4 X 1-1/4 SAE 841 Sleeve Bearing

  • Mfr # EP232820

  • Zoro # G622629082


product price:  $7.69
/ea

Key Features

Color
Bronze
Inside Dia.
1.438 in
Outside Dia.
1.75 in
Length
1.25 in
Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP232820
Zoro #
G622629082
UPC #
717905077609
Country of Origin
United States

Dimensions

Inside Dia.
1.438 in
Outside Dia.
1.75 in
Length
1.25 in

Details

Color
Bronze
Item
SAE 841
Material
SAE 841

Description

Bunting Bearings LLC 1-7/16 X 1-3/4 X 1-1/4 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.