Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1-1/2 X 1/8 BB-16 PM Sleeve Bearing

  • Mfr # BBTW032048004

  • Zoro # G822629158


product price: $1.79
/ea
Sold in multiples of 4 for $7.16

Key Features

Inside Dia.
1 in
Outside Dia.
1.5 in
Length
0.125 in
Color
Grayd/Dark Brown
Material
BB-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBTW032048004
Zoro #
G822629158
UPC #
717905217760
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1.5 in
Length
0.125 in

Details

Item
BB-16
Color
Grayd/Dark Brown
Material
BB-16

Description

Bunting Bearings LLC 1 X 1-1/2 X 1/8 BB-16 PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.