Zoro Homepage

1 X 1-1/2 X 1/8 Extra Oil PM Thrust Washer

  • Mfr # EXEW162402

  • Zoro # G922628204


product price: $0.60
/ea
Sold in multiples of 13 for $7.80

Key Features

Construction Material
SAE 841 Extra
Outside Dia. (In.)
1.5 in
Inside Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEW162402
Zoro #
G922628204
UPC #
717905216336
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.5 in
Inside Dia. (In.)
1 in

Details

Construction Material
SAE 841 Extra
Item
SAE 841 Extra

Description

Bunting Bearings LLC 1 X 1-1/2 X 1/8 Extra Oil PM Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.