Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1-1/4 X 2-1/2 Teflon Composite Bearing

  • Mfr # BNW162020

  • Zoro # G522629052


product price: $8.45
/ea

Key Features

Outside Dia.
1.25 in
Material
PTFE
Color
Black
Length
2.5 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNW162020
Zoro #
G522629052
UPC #
717905309663
Country of Origin
United States

Dimensions

Outside Dia.
1.25 in
Length
2.5 in
Inside Dia.
1 in

Details

Item
PTFE
Material
PTFE
Color
Black

Description

Bunting Bearings LLC 1 X 1-1/4 X 2-1/2 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.