1 X 1-1/4 X 6-1/2 C93200 C93200 Cast Bar

  • Mfr # B932C008010-6.5

  • Zoro # G922628464


product price: $13.39
/ea

Key Features

Outside Dia.
1.25 in
Length Tolerance
Up to 0.25
Inside Dia.
1 in
Length
6.5 in
Material
SAE 660/C93200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C008010-6.5
Zoro #
G922628464
UPC #
717905294402
Country of Origin
United States

Dimensions

Outside Dia.
1.25 in
Length Tolerance
Up to 0.25
Inside Dia.
1 in
Length
6.5 in
Min. Inside Dia. Tolerance
0.936 in
Min. Outside Dia. Tolerance
1.281 in
Max. Outside Dia. Tolerance
1.291 in

Details

Material
SAE 660/C93200
Item
Cast Bronze Bar STFT
Color
Bronze
Max. Inside Dia Tolerance
0.98 in

Description

Bunting Bearings LLC 1 X 1-1/4 X 6-1/2 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.