Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1-1/4 X 7/8 SAE 841 Sleeve Bearing

  • Mfr # EP162014

  • Zoro # G122628912


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Color
Bronze
Length
0.875 in
Inside Dia.
1 in
Outside Dia.
1.25 in
Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP162014
Zoro #
G122628912
UPC #
717905076480
Country of Origin
United States

Dimensions

Length
0.875 in
Inside Dia.
1 in
Outside Dia.
1.25 in

Details

Color
Bronze
Item
SAE 841
Material
SAE 841

Description

Bunting Bearings LLC 1 X 1-1/4 X 7/8 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.