1 X 1-1/8 X 1-1/2 SAE 841 Sleeve Bearing

  • Mfr # EP161824

  • Zoro # G422628872


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Inside Dia.
1 in
Outside Dia.
1.125 in
Material
SAE 841
Length
1.5 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP161824
Zoro #
G422628872
UPC #
717905076374
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1.125 in
Length
1.5 in

Details

Material
SAE 841
Color
Bronze
Item
SAE 841

Description

Bunting Bearings LLC 1 X 1-1/8 X 1-1/2 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.