Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 1-1/8 X 1-1/2 Teflon Composite Bearing

  • Mfr # BNW161812

  • Zoro # G622628108


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Outside Dia.
1.125 in
Color
Black
Inside Dia.
1 in
Length
1.5 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW161812
Zoro #
G622628108
UPC #
717905309618
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Inside Dia.
1 in
Length
1.5 in

Details

Item
PTFE
Color
Black
Material
PTFE

Description

Bunting Bearings LLC 1 X 1-1/8 X 1-1/2 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.