1 X 1-3/8 X 1-1/2 Dri Plane Sleeve Bearing

  • Mfr # DPEP162224

  • Zoro # G522628901


product price:  $7.55
/ea

Key Features

Color
Bronze/Tan
Outside Dia.
1.375 in
Inside Dia.
1 in
Length
1.5 in
Material
DriPlane/CTG 1001-k23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEP162224
Zoro #
G522628901
UPC #
717905235184
Country of Origin
United States

Dimensions

Outside Dia.
1.375 in
Inside Dia.
1 in
Length
1.5 in

Details

Color
Bronze/Tan
Item
DriPlane/CTG 1001-k23
Material
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 1 X 1-3/8 X 1-1/2 Dri Plane Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.