1 X 1-3/8 X 1-1/2X1-5/8X3/16 SAE 841 Flange Bearing

  • Mfr # EF162224

  • Zoro # G222628775


product price:  $7.59
/ea

Key Features

System of Measurement
1-1/2 in
Overall Length
Flange Mount Bearing
Bearing Material
SAE 841
Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF162224
Zoro #
G222628775
UPC #
717905073243
Country of Origin
United States

Dimensions

Overall Length
Flange Mount Bearing
Outside Dia.
1.375 in

Details

System of Measurement
1-1/2 in
Item
Inch
Bearing Material
SAE 841

Description

Bunting Bearings LLC 1 X 1-3/8 X 1-1/2X1-5/8X3/16 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.