
1 X 1-3/8 X 1 X 1-5/8X3/16 Extra Oil PM Flange Bearing
Mfr # EXEF162216
Zoro # G922628754
product price:Â $5.85
/ea
Sold in multiples of 2 for $11.70
Key Features
System of Measurement
Inch
Overall Length
1 in
Bearing Material
SAE 841 Extra
Outside Dia.
1.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EXEF162216
Zoro #
G922628754
UPC #
717905224805
Country of Origin
United States
Dimensions
Overall Length
1 in
Outside Dia.
1.375 in
Details
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841 Extra
Description
Bunting Bearings LLC 1 X 1-3/8 X 1 X 1-5/8X3/16 Extra Oil PM Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.