1 X 1-3/8 X 1 X 1-5/8X3/16 SAE 841 Flange Bearing

  • Mfr # FFB162208

  • Zoro # G222628409


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Overall Length
1 in
Bearing Material
SAE 841
Outside Dia.
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB162208
Zoro #
G222628409
UPC #
717905092053
Country of Origin
United States

Dimensions

Overall Length
1 in
Outside Dia.
1-3/8 in

Details

Item
SAE 841
Bearing Material
SAE 841

Description

Bunting Bearings LLC 1 X 1-3/8 X 1 X 1-5/8X3/16 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.