1 X 1-3/8 X 3/4 X 1-5/8X3/16 SAE 841 Flange Bearing

  • Mfr # EF162212

  • Zoro # G222628140


product price:  $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

System of Measurement
Inch
Overall Length
3/4 in
Outside Dia.
1.375 in
Bearing Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF162212
Zoro #
G222628140
UPC #
717905073229
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
1.375 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841

Description

Bunting Bearings LLC 1 X 1-3/8 X 3/4 X 1-5/8X3/16 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.