Zoro Homepage

1 X 1-5/8 X 1/16 SAE 841 Thrust Washer

  • Mfr # TT160303

  • Zoro # G222628782


product price: $1.85
/ea
Sold in multiples of 4 for $7.40

Key Features

Outside Dia. (In.)
1-5/8 in
Construction Material
SAE 841
Inside Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT160303
Zoro #
G222628782
UPC #
717905123917
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1-5/8 in
Inside Dia. (In.)
1 in

Details

Item
SAE 841
Construction Material
SAE 841

Description

Bunting Bearings LLC 1 X 1-5/8 X 1/16 SAE 841 Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.