Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 X 4 X 13 C95400 CAST BAR C95400

  • Mfr # B954C008032-13

  • Zoro # G022628944


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4 in
Length Tolerance
Up to 0.25
Inside Dia.
1 in
Length
13 in
Material
C95400 Aluminum Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C008032-13
Zoro #
G022628944
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Length Tolerance
Up to 0.25
Inside Dia.
1 in
Length
13 in

Details

Item
Cast Bronze Bar STFT
Material
C95400 Aluminum Bronze
Color
Bronze

Description

Bunting Bearings LLC 1 X 4 X 13 C95400 CAST BAR C95400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.