10 X 15 X 8 X 21 X 3 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM010015008

  • Zoro # G622628344


product price:  $2.49
/ea
Sold in multiples of 3 for $7.47

Key Features

System of Measurement
Inch
Overall Length
8 mm
Bearing Material
SAE 841
Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFM010015008
Zoro #
G622628344
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 mm
Outside Dia.
15 mm

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841

Description

Bunting Bearings LLC 10 X 15 X 8 X 21 X 3 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.