10 X 16 X 10 X 22 X 3 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM010016010

  • Zoro # G722628237


product price:  $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

System of Measurement
Inch
Overall Length
10 mm
Bearing Material
SAE 841
Outside Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFM010016010
Zoro #
G722628237
UPC #
717905177385
Country of Origin
United States

Dimensions

Overall Length
10 mm
Outside Dia.
16 mm

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841

Description

Bunting Bearings LLC 10 X 16 X 10 X 22 X 3 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.