10 X 16 X 8 X 22 X 3 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM010016008

  • Zoro # G122628226


product price:  $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

System of Measurement
Metric
Overall Length
8 mm
Outside Dia.
16 mm
Bearing Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFM010016008
Zoro #
G122628226
UPC #
717905177644
Country of Origin
United States

Dimensions

Overall Length
8 mm
Outside Dia.
16 mm

Details

System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Material
SAE 841

Description

Bunting Bearings LLC 10 X 16 X 8 X 22 X 3 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.