1/2 X 1-1/2 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C004012-13

  • Zoro # G522628703


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Max. Inside Dia Tolerance
0.48 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
1.531 in
Max. Outside Dia. Tolerance
1.541 in
Outside Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C004012-13
Zoro #
G522628703
UPC #
717905029103
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
1.531 in
Max. Outside Dia. Tolerance
1.541 in
Outside Dia.
1.5 in
Inside Dia.
0.5 in
Min. Inside Dia. Tolerance
0.436 in
Length
13 in

Details

Max. Inside Dia Tolerance
0.48 in
Item
Cast Bronze Bar STFT
Material
SAE 660/C93200
Color
Bronze

Description

Bunting Bearings LLC 1/2 X 1-1/2 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.