Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X 1- 1/2 X 6.5

  • Mfr # B932C004012-6.5

  • Zoro # G422628339


product price: $38.99
/ea

Key Features

Min. Outside Dia. Tolerance
1.531 in
Max. Outside Dia. Tolerance
1.541 in
Outside Dia.
1.5 in
Length
6.5 in
Max. Inside Dia Tolerance
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C004012-6.5
Zoro #
G422628339
UPC #
-
Country of Origin
United States

Dimensions

Min. Outside Dia. Tolerance
1.531 in
Max. Outside Dia. Tolerance
1.541 in
Outside Dia.
1.5 in
Length
6.5 in
Inside Dia.
0.5 in
Min. Inside Dia. Tolerance
0.436 in
Length Tolerance
Up to 0.25"

Details

Item
Cast Bronze Bar STFT
Max. Inside Dia Tolerance
0.48 in
Color
Bronze
Material
SAE 660/C93200

Description

Bunting Bearings LLC 1/2 X 1- 1/2 X 6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.