Zoro Homepage

1/2 X 1-1/4 X 6-1/2 SAE 841 PM Bar

  • Mfr # ET0410

  • Zoro # G422628490


product price: $56.29
/ea

Key Features

Tolerances
Stock to Finish To
Color
Bronze
Length
6.5 in
Material
SAE 841
Inside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET0410
Zoro #
G422628490
UPC #
717905086854
Country of Origin
United States

Dimensions

Length
6.5 in
Inside Diameter
0.5 in
Outside Diameter
1.25 in

Details

Tolerances
Stock to Finish To
Color
Bronze
Item
SAE 841
Material
SAE 841

Description

Bunting Bearings LLC 1/2 X 1-1/4 X 6-1/2 SAE 841 PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.