1/2 X 11/16 X 5/16X13/16X1/16 SAE 841 Flange Bearing

  • Mfr # FF060901

  • Zoro # G322628958


product price:  $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Bearing Material
SAE 841
Outside Dia.
11/16 in
Overall Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF060901
Zoro #
G322628958
UPC #
717905092657
Country of Origin
United States

Dimensions

Outside Dia.
11/16 in
Overall Length
5/16 in

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 1/2 X 11/16 X 5/16X13/16X1/16 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.