1/2 X 11/16 X 5/8 SAE 841 Sleeve Bearing

  • Mfr # EP081110

  • Zoro # G022628173


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Length
0.625 in
Inside Dia.
0.5 in
Color
Bronze
Material
SAE 841
Outside Dia.
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP081110
Zoro #
G022628173
UPC #
717905074653
Country of Origin
United States

Dimensions

Length
0.625 in
Inside Dia.
0.5 in
Outside Dia.
0.688 in

Details

Color
Bronze
Item
SAE 841
Material
SAE 841

Description

Bunting Bearings LLC 1/2 X 11/16 X 5/8 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.