12 X 14 X 8 MM Metric BU/DU Bearing

  • Mfr # M1208BU

  • Zoro # G222628621


product price: $0.23
/ea
Sold in multiples of 32 for $7.36

Key Features

Color
Silver
Material
Steel Backed PTFE Lined
Inside Dia.
12 mm
Outside Dia.
14 mm
Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1208BU
Zoro #
G222628621
UPC #
717905167935
Country of Origin
United States

Dimensions

Inside Dia.
12 mm
Outside Dia.
14 mm
Length
8 mm

Details

Color
Silver
Material
Steel Backed PTFE Lined
Item
Steel Backed PTFE Lined

Description

Bunting Bearings LLC 12 X 14 X 8 MM Metric BU/DU Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.