Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X 2 X 6.5

  • Mfr # B932C004016-6.5

  • Zoro # G322628439


product price: $70.79
/ea

Key Features

Max. Outside Dia. Tolerance
2.044 in
Inside Dia.
0.5 in
Min. Outside Dia. Tolerance
2.034 in
Material
SAE 660/C93200
Min. Inside Dia. Tolerance
0.436 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C004016-6.5
Zoro #
G322628439
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
2.044 in
Inside Dia.
0.5 in
Min. Outside Dia. Tolerance
2.034 in
Min. Inside Dia. Tolerance
0.436 in
Length Tolerance
Up to 0.25
Length
6.5 in
Outside Dia.
2 in

Details

Material
SAE 660/C93200
Color
Bronze
Max. Inside Dia Tolerance
0.48 in
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 1/2 X 2 X 6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.