Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X 3/4 X 1-1/2 Dri Plane Sleeve Bearing

  • Mfr # DPEP081224

  • Zoro # G322628231


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Color
Bronze/Tan
Inside Dia.
0.5 in
Material
DriPlane/CTG 1001-k23
Length
1.5 in
Outside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEP081224
Zoro #
G322628231
UPC #
717905233258
Country of Origin
United States

Dimensions

Inside Dia.
0.5 in
Length
1.5 in
Outside Dia.
0.75 in

Details

Color
Bronze/Tan
Material
DriPlane/CTG 1001-k23
Item
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 1/2 X 3/4 X 1-1/2 Dri Plane Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.