1/2 X 3/4 X 1-1/2 Extra Oil PM Sleeve Bearing

  • Mfr # EXEP081224

  • Zoro # G322629085


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Inside Dia.
0.5 in
Outside Dia.
0.75 in
Material
SAE 841 Extra
Color
Bronze
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEP081224
Zoro #
G322629085
UPC #
717905226397
Country of Origin
United States

Dimensions

Inside Dia.
0.5 in
Outside Dia.
0.75 in
Length
1.5 in

Details

Item
SAE 841 Extra
Material
SAE 841 Extra
Color
Bronze

Description

Bunting Bearings LLC 1/2 X 3/4 X 1-1/2 Extra Oil PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.