Zoro Homepage

1/2 X 3/4 X 2 SAE 841 Sleeve Bearing

  • Mfr # EP081232

  • Zoro # G422628155


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Inside Dia.
0.5 in
Color
Bronze
Material
SAE 841
Outside Dia.
0.75 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP081232
Zoro #
G422628155
UPC #
717905074820
Country of Origin
United States

Dimensions

Inside Dia.
0.5 in
Outside Dia.
0.75 in
Length
2 in

Details

Item
SAE 841
Color
Bronze
Material
SAE 841

Description

Bunting Bearings LLC 1/2 X 3/4 X 2 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.