1/2 X 3/4 X 3/8 Extra Oil PM Sleeve Bearing

  • Mfr # EXEP081206

  • Zoro # G022628586


product price: $0.99
/ea
Sold in multiples of 8 for $7.92

Key Features

Length
0.375 in
Outside Dia.
0.75 in
Color
Bronze
Material
SAE 841 Extra
Inside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXEP081206
Zoro #
G022628586
UPC #
717905226311
Country of Origin
United States

Dimensions

Length
0.375 in
Outside Dia.
0.75 in
Inside Dia.
0.5 in

Details

Color
Bronze
Material
SAE 841 Extra
Item
SAE 841 Extra

Description

Bunting Bearings LLC 1/2 X 3/4 X 3/8 Extra Oil PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.