1/2 X 3/4 X 3/8 X 1 X1/8 SAE 841 Flange Bearing

  • Mfr # FF072305

  • Zoro # G922628655


product price:  $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Outside Dia.
3/4 in
Bearing Material
SAE 841
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF072305
Zoro #
G922628655
UPC #
717905092923
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Overall Length
3/8 in

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 1/2 X 3/4 X 3/8 X 1 X1/8 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.